Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Needle-Pro™ EDGE™ Fixed Needle Insulin Syringe

Catalog No. 22004273 Shop All Smiths Medical PM Inc. Products
Change view
Click to view available options
Needle Gauge:
29 G
Volume (Metric):
0.3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
22-004-273 29 G 0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-004-273 Supplier ICU Medical Supplier No. 44293

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-handed technique

The needle is securely locked inside the safety device and remains protective through disposal.

  • Available with 28 and 29 G needles fixed to 0.3, 0.5 and 1.0mL U-100 insulin syringes

Specifications

Certifications/Compliance NIOSH/CDC
Needle Gauge 29 G
Includes Hypodermic fixed needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Product Type Insulin Syringe
Volume (Metric) 0.3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.