Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Needle-Pro™ Needle with Needle Protection Device

Catalog No. 22004268
Encompass
Change view
Click to view available options
Needle Gauge:
25 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22-004-268 25 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-004-268 Supplier ICU Medical Supplier No. 4293
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for clinical applications like intramuscular and subcutaneous injections

  • For use with Luer slip syringes
  • Needle is securely locked inside the safety device and remains protective through disposal
  • Needle hub color is orange
  • Needle gauge: 25 G

Order Info

Length: 1.5 in. (3.81cm)

Compliance

Meets NIOSH/CDC recommendations

Specifications

Needle Gauge 25 G
For Use With (Application) Ideal for clinical applications like intramuscular and subcutaneous injections, luer-slip syringes
Includes Rotating Needle-Pro device
Length (English) Needle 1.5 in.
Product Type Hypodermic Needle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.