Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Portex™ Blood Collection Needles

Catalog No. 22004250
Encompass
Change view
Click to view available options
Gauge:
20 G
21 G
22 G
Length (Metric):
2.54 cm
3.81 cm
Capacity (Metric):
20.99 mL
21.88 mL
23.07 mL
Color:
Black
Green
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (Metric) Capacity (Metric) Color
22-004-250 20 G 2.54 cm 20.99 mL Yellow
22-004-254 22 G 2.54 cm 23.07 mL Black
22-004-252 21 G 2.54 cm 21.88 mL Green
22-004-253 21 G 3.81 cm 21.88 mL Green
22-004-255 22 G 3.81 cm 23.07 mL Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-004-250 Supplier ICU Medical Supplier No. 80201
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Available in a wide range of sizes

  • Compatible with Venipuncture Needle-Pro™ devices
  • Available in 20g (0.71 oz.), 21g (0.74 oz.) and 22g (0.78 oz.) in lengths 2.54cm (1 in.) and 3.81cm (1.5 in.)
  • Color-coded caps and hubs allows rapid identification of needle gauge size

Specifications

Product Type Multi-sample Blood Collection Needle
Capacity (English) 0.71 oz.
Capacity (Metric) 20.99 mL
Color Yellow
For Use With (Equipment) Venipuncture Needle-Pro™ devices
Gauge 20 G
Includes Color Coded Cap
Length (English) 1 in.
Length (Metric) 2.54 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.