Learn More
Keystone Safety SMS Lab Coat

Description
- Non linting
- 100% latex free and flame resistant
- Individually inspected for stitching, sizing, material and workmanship
- Ideal for class 1000 environmental and above
- Commonly used in electronic, medical device and pharmaceutical industries
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Color | Blue |
| Closure Type | Zipper |
| Cuff Style | Open |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.