Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polyester Strapping, 5/8 in Wide, 1 ea

Catalog No. 501920718
Encompass

This polyester strapping is designed for securing and bundling various items. Its robust construction ensures reliable performance in packaging and shipping applications, providing strong tensile strength for safe transport.

  • Breaking strength of 1,400 lb
  • Width of 5/8 in
  • Overall thickness of 0.035 in
  • Length of 4,200 ft
  • Made from durable polyester material
  • Black color
  • Supplied in a coil case dispenser
  • Core size of 16 x 6 in

Catalog No. 50-192-0718 Supplier MSC Supplier No. 39517131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyester strapping is designed for securing and bundling various items. Its robust construction ensures reliable performance in packaging and shipping applications, providing strong tensile strength for safe transport.

  • Breaking strength of 1,400 lb
  • Width of 5/8 in
  • Overall thickness of 0.035 in
  • Length of 4,200 ft
  • Made from durable polyester material
  • Black color
  • Supplied in a coil case dispenser
  • Core size of 16 x 6 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.