Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic SMZ171-TLED Stereo and Camera Bundle

Catalog No. 01257889 Shop All Motic Group Products
Change view
Click to view available options
Model:
SMZ-171-TLED w/ BMH4000X Camera Bundle
SMZ-171-TLED with BTI10 Camera Bundle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-257-889 SMZ-171-TLED w/ BMH4000X Camera Bundle
01-257-488 SMZ-171-TLED with BTI10 Camera Bundle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-889 Supplier Motic Supplier No. 1100501300053
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The SMZ-171 is an advanced stereo microscope for biomedical work and industrial quality control.

  • Greenough Zoom Optical System
  • 45° stereomicroscope head
  • 6.7:1 Zoom Ratio
  • Diopter Adjustment: ±5

Specifications

Includes BMH4000X Camera Bundle
Voltage 100/240 V
Magnification Power 0.75X to 5X
Objective Types Zoom Stereo
Weight (Metric) 6.2 kg
Dimensions (L x W x H) 303 x 239 x 405 mm
Product Type Microscope with Digital Camera
Model SMZ-171-TLED w/ BMH4000X Camera Bundle
Head Style Trinocular
Camera Type Moticam BMH4000X
Lighting Type LED, Transmitted Illumination
Eyepiece N-WF 10X/23 mm, with diopter adjustment on both
Working Distance 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.