Learn More
Description
- Manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- The wide neck opening makes the vials and closures ideal for storing powders and specimens
- Vials feature a snap ring neck finish compatible with 22 mm flexible LDPE snap/clip caps
- 22 mm LDPE snap caps are sold separately and fit all vial sizes
Specifications
Specifications
| Closure Color | Natural |
| Diameter (English) Outer | 0.87 in. |
| Color | Natural |
| Diameter (Metric) Outer | 22 mm |
| Material | LDPE |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| For Use With (Application) | Sealing and securing vials for storage |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
