Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials
SDP

Catalog No. 13337001 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-337-001 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-337-001 Supplier Fisherbrand™ Supplier No. 105000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Store and display specimens securely and easily. Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ snap-on or screw-in polyethylene caps are sold separately.

  • WHEATON™ Snap/Clip Top Vials use the WHEATON™ 22 mm LDPE Snap/Clip Closure
  • The wide neck opening makes the vials and closures ideal for storing powders and specimens
  • Vials feature a snap ring neck finish compatible with 22 mm flexible LDPE snap/clip caps
  • Available in sizes from 7 mL to 30 mL, offering flexibility for sample storage
  • 22 mm LDPE snap caps are sold separately and fit all vial sizes
  • Snap caps are available in pack sizes of 140, 162, and 190 to align with vial quantities
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Neutral Glass (Type 1B)
Volume (Metric) 7 mL
Closure Type Snap On or Push In Cap
Closure Size 22 mm
Height (Metric) 34 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.