Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Snap-One™ Dual-Wire Coil Cord with 4 mm Snaps
SDP

Catalog No. 18688119
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
18 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-688-119 18 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-119 Supplier Desco™ Supplier No. 19866
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dual Conductor Cord designed to maintain the path-to-ground through the other conductor if one is damaged.

  • 3.5 mm right angle mono plug
  • Fits standard dual wire monitors and grounding jacks
  • Park-it hole provides a park station for the mono plug a cord when not in use
  • Date code provided so that the lifespan of the product may tracked and to ensure quality control

Specifications

Color Black
Length (English) 18 ft.
Length (Metric) 5.49 m
Material PVC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.