Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Snap Ring vials - 1.5 mL

Catalog No. 111012097 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Clear Glass
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. per Pack
11-101-2097 Clear Glass 100
11-101-0253 Clear Glass 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-2097 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860081
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vials taking 11 mm snap top seals large opening, 12 x 32 mm

  • The inside diameter of vials vary with the manufacture.
  • Only the following insert part numbers are compatible with these large opening vials: SU860067 Pk 100, 0.1mL Glass Conical Insert, 6 x 31 mm, 854988 Pk 1000, 0.1mL Glass Conical Insert, 6 x 31 mm, SU860066 Pk 100, 0.1mL Glass Conical Insert with Bottom Spring, 6 x 28 mm, 854110 Pk 1000, 0.1mL Glass Conical Insert with Bottom Spring, 6 x 28 mm
  • Use with: Agilent / HP 7673 series I/II, 7670A, 7671A, 1042, 1090, 8042, 1050, 1082, 1080, 1084, AIM, CPS-200, A.I. (42 vial tray), Alcott 738, Altex, AMS 42, Antek 736, ASC, Beckman 501, 507, Carlo Erba AS V42, AS 105, Carnegie CMA 230/200, Chrompack, Dani 39.80, ALS 39.80, Dynatech 42, Finnigan 200S, Gilson (Rack 30P), Gynkotek, Hitachi AS-2000, AS-4000, Infochroma, Kipp, Packard, PerkinElmer Autosystem, ISS, 100, 200, 400, LC600(42), 4900, 420B, Phillips LC-XP, Precision Sampling GC111,, GC311, LC241, Shimadzu AOC-14/1400, SIL-, 6B/9A, Spark, Spectra-Physics 7110, 8110, Talbot, TosoH TSK-6080, United Technologies, Varian 8100, 8200, Marathon,LC 9100
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 11.6 mm
Material Clear Glass
Volume (Metric) 1.5 mL
No. per Pack 100
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.