Learn More
MilliporeSigma™ Supelco™ Snap Seal Vials - Convenience Pack
Shop All MilliporeSigma Supelco ProductsDescription
Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683, Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000, L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600 ISS-100, 200, Varian, CP-8410, 8100/8200, 9100/90950/9095
Specifications
Specifications
| Closure Color | Black |
| Description | Unassembled |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | PTFE/Rubber Septum, Clear Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Closure Type | Snap Cap |
| Quantity | 100 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.