Learn More
BRANDTECH™ BRAND™ Accessories for accu-jet™ Pipette Controller
Shop All BRANDTECH Scientific ProductsDescription
For accu-jet™ S:
- Part No. 26539: Plastic wall support
- Part No. 26606: Universal AC Adapter, 100-240V / 50-60Hz
- Part No. 26547: Snape tape
For accu-jet™ pro:
- Part No. 26540: Plastic wall support
For accu-jet™ S and accu-jet™ S:
- Part No: 26630: NiMH Battery
- Part No. 26508: Silicone Adapter, with non-return valve, 54 mm
Specifications
Specifications
| Description | Snap tapes |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Disposable | Reusable |
| For Use With | accu-jet S |
| Material | Polyolefin |
| Number of Channels | Variable |
| Sterility | Non-sterile |
| Type | Snap Tape |
| For Use With (Equipment) | accu-jet S |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.