Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap Together High Capacity Microtube Racks

Catalog No. 21402995
Change view
Click to view available options
Color:
Blue
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-402-995 Blue
21-402-996 Red
21-402-997 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-402-995 Supplier Globe Scientific Supplier No. 456315B
Add to Cart
Add to Cart

Designed to allow easy viewing for tube contents, used to dry inverted tubes while minimizing collection or airborne contaminants

  • Made from reinforced polypropylene (PP)
  • Fully Autoclavable
  • Shipped flat to save shelf space and quickly assembled when needed
  • Available in Blue, Red and White Color

Specifications

Autoclavable Autoclavable
Color Blue
Holds Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Positions 128
Shape Rectangular
Stackable No
Sterility Non-sterile
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 30 mm
Array 16 x 8
Width (Metric) 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.