Learn More
Description
- Made from reinforced polypropylene (PP)
- Fully Autoclavable
- Shipped flat to save shelf space and quickly assembled when needed
- Available in Blue, Red and White Color
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Microcentrifuge Tubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 128 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Microcentrifuge Tube Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.