Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SnapMop™ Cover, Irradiated
GREENER_CHOICESDP

Catalog No. 19166387 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
19-166-387 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-166-387 Supplier Micronova™ Supplier No. MZSM6AW14IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The SnapMop™ Cover is a gamma irradiated microfiber over foam mop cover with snaps for use with the QDSL and QPSL series mop adapters.

  • Available in 9, 14 and 18 inch sizes
  • Designed for clean and controlled environments
  • Cleaning Surface: Microfiber: 80% Polyester, 20% Polyamide
  • Lining: 100% Polyester
  • Interior: Urethane foam
  • Individually double bagged in a poly-lined case
  • Traceability: Lot numbers printed on bag and each case
  • Irradiation Standards: Minimum irradiation dose 25 kGy
  • Certificates: Certificate of Irradiation Processing and Certificate of Conformance shipped with each order

Specifications

Product Type Mop Cover
Color White
Length (English) 5 in.
Sterility Non-sterile
Length (Metric) 12.5 cm
Autoclavable Autoclavable
Width (Metric) 35 cm
Width (English) 14 in.
For Use With (Equipment) QDSL Stainless Steel SlimLine series adapters, SSU series quick disconnect handles. QPSL Plastic SlimLine series adapters, STA series threaded handles.
For Use With (Application) Good Compatibility with standard disinfectants and cleaning solutions.
Certifications/Compliance ISO 5 to 9
Color-coded No
Material Microfiber Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.