Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Soap Dispenser

Catalog No. 15050318 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
4.8 in.
8.18 in.
Height (English):
4.8 in.
8.19 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
15-050-318 4.8 in. 8.19 in.
15-050-317 8.18 in. 4.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-050-318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Soap Dispensers are constructed from 20 gauge, type 304 stainless steel with a #4 finish.

  • These Soap Dispensers are constructed from 20 gauge, type 304 stainless steel with a #4 finish.
  • There is a liquid indicator provided above valve.
  • These dispensers are ADA compliant.
  • Shipped with bracket to mount on pegboard or can be wall mounted.

Specifications

Product Type Soap Dispenser
Material Stainless Steel
Depth (English) 2.5 in.
Height (English) 8.19 in.
Width (English) 4.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.