Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ SOB, Capsules

Catalog No. MP113030021 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity: 454g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MP113030021 Quantity: 454g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113030021 Supplier MP Biomedicals™ Supplier No. 113030021
Add to Cart
Add to Cart

Culture media used for the growth of bacteria.

  • Used for bacteria cell culture, transformation
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room Temperature
Format Capsules
Media Type Bacterial Media
Product Type Microbiology Media
Quantity 454 g
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.