Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp SOC Medium Liquid, 5 x 10 Milliliters
SDP

Catalog No. 50997979
Encompass_Preferred

Rich media used primarily in the recovery step of E.Coli competent cell transformations.

Ingredients:

Casein Peptone: 20 g/L
Yeast Extract: 5 g/L
Glucose: 4 g/L
Sodium Chloride: 10 mM
Potassium Chloride: 2.5 mM
Magnesium Chloride: 5 mM
Magnesium Sulfate: 5 mM

Catalog No. 50-997-979 Supplier Research Products International Corp Supplier No. S2630050.0
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rich media used primarily in the recovery step of E.Coli competent cell transformations.

Ingredients:

Casein Peptone: 20 g/L
Yeast Extract: 5 g/L
Glucose: 4 g/L
Sodium Chloride: 10 mM
Potassium Chloride: 2.5 mM
Magnesium Chloride: 5 mM
Magnesium Sulfate: 5 mM

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.