Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 3/8 Drive, 1/8 Hex, 1 ea

Catalog No. 501920476
Encompass

This Proto Hand Hex Bit Socket is designed for manual driving of hex fasteners. Constructed from durable chrome alloy steel, it features a black oxide stem and a polished chrome finish, ensuring reliability and longevity in various applications.

  • Socket type: Hex bit
  • Tool type: Hex bit socket
  • Insulated: No
  • Tether style: Not tether capable
  • Material: Chrome alloy steel
  • Finish: Black oxide (stem); polished chrome
  • Overall length: 6-29/32 in
  • Drive size: 3/8 in
  • Hex bit size: 1/8 in
  • Bit length: 1-5/8 in

Catalog No. 50-192-0476 Supplier MSC Supplier No. 39937206
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Proto Hand Hex Bit Socket is designed for manual driving of hex fasteners. Constructed from durable chrome alloy steel, it features a black oxide stem and a polished chrome finish, ensuring reliability and longevity in various applications.

  • Socket type: Hex bit
  • Tool type: Hex bit socket
  • Insulated: No
  • Tether style: Not tether capable
  • Material: Chrome alloy steel
  • Finish: Black oxide (stem); polished chrome
  • Overall length: 6-29/32 in
  • Drive size: 3/8 in
  • Hex bit size: 1/8 in
  • Bit length: 1-5/8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.