Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Socket Set, 1/2in. D, 26 Pc Metric
SDP

Catalog No. 17777023 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (Metric):
406.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-777-023 406.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-777-023 Supplier Ampco Safety Tools Supplier No. W260M
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ampco Safety Tools Socket Set, 1/2in. D, 26 Pc Metric is non-sparking, non-magnetic and corrosion resistant

Includes:

  • Standard Sockets: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm and 32mm
  • Ratchet
  • Extension Bar
  • Sliding Bar
  • Hinged Handle
  • Anti-Static, Fire Retardant foam

Made in USA

Certifications

FM Approved

Warranty and Services

Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.

Specifications

For Use With (Equipment) Electronics, batteries, MRI, and precision magnetic equipment
Length (Metric) 406.4 mm
Material Aluminum Bronze
Color Bronze
For Use With (Application) Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing
No. per Pack 1 Ea.
Weight (Metric) 9845 g
Width (Metric) 514.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.