Learn More
Socorex Qualitix™ Micropipette Filter Tips from DWK Life Sciences™
Shop All DWK Life Sciences Products

Description
- Wide selection, superior quality, autoclavable
- Bags, racks and tipfill rack filling system
- Lot by lot consistency
- Reduced packaging size, less bench space requirement
- Broad compatibility with major micropipette brands
- Sterile
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (Metric) | 88.9 mm |
| Clean Claims | RNase, DNase, and pyrogen-free |
| Format | Rack |
| Packaging | 6 x 96/Rack |
| Product Type | Micropipette Tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.