Learn More
Socorex Qualitix™ 350 μL Micropipette Tips from DWK Life Sciences™
Shop All DWK Life Sciences Products

Description
- Wide selection, superior quality, autoclavable
- Bags, racks and tipfill rack filling system
- Lot by lot consistency
- Reduced packaging size, less bench space requirement
- Broad compatibility with major micropipette brands
Specifications
Specifications
| Volume (Metric) | 350 μL |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (Metric) | 58.8 mm |
| Clean Claims | RNase, DNase, and pyrogen free |
| Format | Rack |
| Packaging | 10 x 96/Rack |
| Product Type | Micropipette tips |
| For Use With (Equipment) | Universal Fit Micro |
| Product Line | Socorex Qualitix |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.