Learn More
Description
- Quick content identification
- Large self-sealing strip, easy to close
- Chevron top seal for easy opening
- Suitable for steam and EO gas sterilization
- Two sterilization indicators
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 17665-06, ISO 11135 CE |
| Closure Type | Self-adhesive |
| Disposable | Single-use |
| For Use With (Application) | Steam and EO Gas Sterilization |
| Sterility | Non-sterile |
| Dimensions (L x W) | 300 x 395 mm |
| Length (English) | 15.5 in. |
| Width (English) | 11.81 in. |
| Product Type | Autoclave Pouch |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
