Learn More
Sodium Ascorbate, USP, bioCERTIFIED™, 1 kg, Spectrum Chemical
Shop All Spectrum Chemical Mfg. Corp. Products

Description
bioCERTIFIED™ products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Spectrum Chemical's bioCERTIFIED™ quality management program goes beyond standard testing and includes APIs, excipients and many more chemicals that carry additional certifications and documentation specifically designed to meet the needs of biopharmaceutical businesses including manufacturers and pharmacies. Each bioCERTIFIED™ chemical undergoes expanded testing for bioburden, endotoxin, elemental impurities and other tests required by the monographs.
Specifications
Specifications
| Quantity | 1 kg |
| Grade | USP |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | Sodium Ascorbate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.