Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc Sodium Chloride (0.85%0, 500 mL
SDP

Catalog No. 502209749
Encompass_Preferred

Sodium Chloride (0.85%) is a saline solution at 0.85% prepared with water used for cell culture. The sodium chloride is a source of chlorine and sodium necessary to the production of components like sodium carbonate sodium hydroxide or chlorate ions.

Made with cell culture grade water

Storage Conditions: 15 °C to 30 °C
Shipping Condition: ambient temperature
Sterile Filtered
Max Shelf Life: 26 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-220-9749 Supplier Quality Biological Inc Supplier No. 114180101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sodium Chloride (0.85%) is a saline solution at 0.85% prepared with water used for cell culture. The sodium chloride is a source of chlorine and sodium necessary to the production of components like sodium carbonate sodium hydroxide or chlorate ions.

Made with cell culture grade water

Storage Conditions: 15 °C to 30 °C
Shipping Condition: ambient temperature
Sterile Filtered
Max Shelf Life: 26 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.