Learn More
Description
- Sodium chloride is used in a wide variety of biochemical applications
- It has also been used in high concentrations for preservation of foods since bacteria cannot grow in high salt conditions
- Normal saline is 0.9% w/v in water
Specifications
Specifications
| Boiling Point | 1461°C (1013hPa) |
| Melting Point | 801°C (literature) |
| Color | White |
| Quantity | 5 kg |
| Percent Purity | 99% |
| Packaging | Plastic |
| Density | 2.17 g/cm³at 20 °C (Density of a saturated solution at 25 °C is 1.202) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.