Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Sodium Free Salt Mixture for Rat, Modified

Catalog No. MP296035202 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296035202 2 kg
MP296035210 10 kg
MP296035250 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296035202 Supplier MP Biomedicals™ Supplier No. 0296035202
Only null left
Add to Cart
Add to Cart

Sodium-free salt mixture modified for rat diet.

  • Sodium Free Mineral Mixture
  • For rodent diet
  • Powder
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 2 kg
Storage Requirements Room Temperature
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.