Learn More
Description
- Tested in an ISO 17025 Accredited Facility
- Test Reports provided with Certified Values and Measurement Uncertainty
- Tight release specifications for low lot-to-lot variability
Specifications
Specifications
| Quantity | 1 L |
| Grade | Laboratory |
| Concentration or Composition (by Analyte or Components) | 0.400N |
| Packaging | Natural Poly Bottle |
| Chemical Name or Material | Sodium Hydroxide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
