Learn More
Specifications
Specifications
| Color | Colorless |
| Quantity | 4 L |
| Grade | Volumetric |
| Normality | 0.995 to 1.005 N |
| Packaging | HDPE or Glass Bottle |
| Physical Form | Liquid |
| Chemical Name or Material | Sodium Hydroxide |
Safety and Handling
| storageNote1 | Protect from air to avoid absorption of carbon dioxide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.