Learn More
Sodium Lactate Solution, FCC, 60%, Spectrum™ Chemical
Shop All Spectrum Chemical Mfg. Corp. Products

Description
Specifications
Specifications
| pH | 5.0 to 9.0 |
| Packaging | Drum |
| Quantity | 200 L |
| Percent Purity | 58.8 to 61.2% |
| Grade | FCC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.