Learn More
Sodium Phosphate Dibasic, Heptahydrate, USP, EP, Pyrogen Free, 98-102.5%, Macco Organiques
Shop All Spectrum Chemical Mfg. Corp. Products

Description
- Full testing including bioburden, endotoxin and elemental analysis
- Comprehensive regulatory and scientific documentation
- Change control and batch traceabilitiy
- Biopharm industry standard CFR 210/211 cGMP
Specifications
Specifications
| Color | Clear/Colorless |
| Quantity | 12 kg |
| Percent Purity | 98 to 102.5% |
| Grade | EP/USP |
| Packaging | Plastic Pail |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.