Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Sof-Tred™ Pebble Texture Mat
GREENER_CHOICE

Catalog No. 19086036 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 60 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-036 3 x 60 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-036 Supplier NOTRAX™ Supplier No. 411R0336BY
  • $994.00
    $596.65 / Each of 1

    Save $397.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sof-Tred™ is an embossed pebble-texture top surface that runs down the mat, enhancing slip resistance while providing worker fatigue relief

Non-directional pebble-texture embossed matBasic anti-fatigue protection providedClosed cell PVC foam relieves leg and back discomfortProvides an insulated barrier to cold floorsBeveled edges on all 4 sides

Specifications

Dimensions (L x W) 3 x 60 ft.
Quantity 1 Ea.
Color Black/Yellow
Thickness (English) 3/8 in.
Length (English) 3 ft.
Width (English) 60 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.