Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Soft Flexelene 121C
SDP

Catalog No. 01000758 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/32 in.
5/8 in.
7/16 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01-000-758 1/32 in. 3/32 in.
01-000-762 3/16 in. 1/4 in.
01-000-760 3/32 in. 5/32 in.
01-000-759 1/16 in. 1/8 in.
01-000-764 1/4 in. 3/8 in.
01-000-765 1/4 in. 1/2 in.
01-000-766 5/16 in. 7/16 in.
01-000-769 1/2 in. 3/4 in.
01-000-768 3/8 in. 5/8 in.
01-000-761 1/8 in. 3/16 in.
01-000-767 3/8 in. 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-000-758
Add to Cart
Add to Cart

A bioprocess and medical grade tubing that meets USP Class VI requirements as well as cytotoxicity, ISO 10993-5 and hemolysis, ISO 10993-4 requirements. The heat-sealable and thermally weldable TPE polymer is autoclavable to 121°C and has the durability required for use in peristaltic pumps.

  • PVC-Free - No DEHP or BPA additives
  • Ultra-low extractables / leachables
  • ISO 10993-5 – non-cytotoxic
  • ISO 10993-4 – non-hemolytic
  • Low gas and oxygen permeability
  • Low protein binding
  • Non-pyrogenic material
  • Thermally weldable
  • Non-Animal Derived
  • RoHS Compliant
  • Lot Traceable

Warranty and Services

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Description Class 7 Cleanroom Manufactured
Diameter (English) Inner 1/32 in.
Material TPE
Diameter (English) Outer 3/32 in.
For Use With (Application) Medical, Pharmaceutical Uses; Peristaltic Pump Tubing
Packaging Quantity 50 ft. Roll - Bag
Product Line Soft Flexelene™ 121C
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Translucent White
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.