Learn More
Werner Co. SoftCoil Single Leg Lanyard with Rebar Hook
Description
The Werner SoftCoil lanyard specially designed inner core absorbs fall arrest energy along the entire length of the lanyard.
- Integrated impact indicator gives user clear visual warning when the lanyard has been subjected to a fall and should be removed from service.
- Snap hook is designed to prevent false engagement when connecting to the harness.
Specifications
Specifications
| Product Type | SoftCoil Lanyard |
| Connector Types | Snap Hook, Rebar Hook |
| Includes | Snap Hook, Rebar Hook |
| Length (English) | 72 in. |
| Length (Metric) | 182.88 cm |
| Material | Polyester |
| Leg Configuration | Single |
| Webbing Material | Internal Energy Absorbing Web |
| Color | Gold |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.