Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
GREENER_CHOICE

Catalog No. 21402552
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
21-402-552 20 μL Sterile
21-402-563 200 μL Sterile
21-402-583 1000 μL Sterile
21-402-585 1000 μL Non-sterile
21-402-565 200 μL Non-sterile
21-402-575 300 μL Non-sterile
21-402-573 300 μL Sterile
21-402-554 20 μL Non-sterile
21-402-596 1200 μL Non-sterile
21-402-594 1200 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21-402-552 Supplier Thermo Scientific™ Supplier No. 3721HR
Add to Cart
Add to Cart

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Non-Filtered, Sterile, Hinged Rack
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.