Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Softknee™ Knee Pads

Catalog No. 19003372A
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Navy Blue or Green
Dimensions (L x W):
10 x 9 in. (25.4 x 38.1 cm)
8 x 8 in. (20.3 x 28 cm)
Material:
Foam
Tough blend of Cloth and EVA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Material
19-003-372A Navy Blue or Green 10 x 9 in. (25.4 x 38.1 cm) Foam
19-003-372 Black 8 x 8 in. (20.3 x 28 cm) Tough blend of Cloth and EVA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-003-372A Supplier Allegro™ Supplier No. 6998
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Navy Blue or Green
Dimensions (L x W) 10 x 9 in. (25.4 x 38.1 cm)
Closure Type Velcro™ hook and loop
Product Type Knee Pad
Length (Metric) 25.4 cm
Length (English) 10 in.
For Use With (Application) Perfect for jobs where protecting the work surface is a primary concern
Material Foam
No. of Straps 2
Strap Material Elastic
Width (English) 9 in.
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.