Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Care™ Bulk, Non-sterile Safety Needle

Catalog No. 22025909
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.62 in.
1 in.
1.5 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-909 30 G 0.5 in.
22-025-897 18 G 1.5 in.
22-025-898 20 G 1.5 in.
22-025-899 21 G 1 in.
22-025-900 21 G 1.5 in.
22-025-901 22 G 1 in.
22-025-902 22 G 1.5 in.
22-025-903 23 G 1 in.
22-025-904 23 G 1.5 in.
22-025-905 25 G 1 in.
22-025-906 25 G 1.5 in.
22-025-907 25 G 0.62 in.
22-025-908 27 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 22-025-909 Supplier Sol-Millennium Medical Supplier No. SN3012B
Add to Cart
Add to Cart

Safety Needle is designed to help prevent needle-stick injuries. Every needle is equipped with a pivoting safety shield mechanism that locks in place to lower the risk of accidental injury.

  • Two options for protective arm activation: hard surface activation and thumb activation
  • Ridges on the finger pad allow for simple and safe one-handed activation
  • An audible and tactile click clearly indicates the safety shield is secure and locked into place
  • Hubs, protective shields, and packaging are color-coded for immediate identification of needle gauges (ISO-6009 in compliance with criteria given by OSHA)
  • Protective safety arm does not obstruct visualization of the injection site
  • Bevel-up needle orientation allows for low angle injections

Specifications

Material Stainless Steel
Needle Gauge 30 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Safety Needle
Disposable Single-use
Volume (Metric) 0.36 mL Residual
For Use With (Equipment) Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.