Learn More
Sol-Millennium Medical Sol-Care™ Heel Blood Lancets
Description
- Designed to quickly and comfortably sample neonatal blood with minimal pain and discomfort
- Ergonomic design offers multiple grip options
- Meets or exceeds OSHA and NCCLS guidelines for healthcare safety and compliance
- Easy-to-identify colors and size indicators on side of device (Preemie/Full Term) make choosing the correct heel-stick easy for the user
- Incision mark for an accurate lance
Specifications
Specifications
| For Use With (Application) | Blood Collection |
| Quantity | 500/Cs. |
| Length (Metric) | 3 mm |
| Depth (Metric) | 1.5 mm |
| Product Type | Heel Incision Device |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.