Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Sol-Care™ Safety Blood Collection Needle with Multi-Sample Luer

Catalog No. 22024008
Encompass
Change view
Click to view available options
Gauge:
21 G
23 G
25 G
Length (English):
12 in. (tubing)
7 in. (tubing)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English)
22-024-008 21 G 7 in. (tubing)
22-024-009 21 G 12 in. (tubing)
22-024-010 23 G 7 in. (tubing)
22-024-011 23 G 12 in. (tubing)
22-024-012 25 G 7 in. (tubing)
22-024-013 25 G 12 in. (tubing)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-024-008 Supplier ICU Medical Supplier No. 110201030030
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety butterfly needle designed to be used for blood collection.

  • Simple safety mechanism that should be activated immediately after blood withdrawal is complete
  • Reduces the risk of needlestick injury
  • Thumb rest to ease handling during safety activation
  • Flexible wings to secure device to patient's skin
  • Thin walled needle is designed to minimize patient discomfort
  • Available in 21, 23 or 25 gauge
  • Transparent housing and tubing for clear visualization of blood flow
  • DEHP-free, flexible, soft, and kink resistant tubing

Specifications

Product Type Butterfly Needle with Luer Adapter
Material PVC
Sterility Sterile
Closure Type Sliding Shield
Color Green
For Use With (Application) Blood Collection
Gauge 21 G
Length (English) 7 in. (tubing)
Length (Metric) 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.