Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Care™ Safety Lancets

Catalog No. 22025895
Change view
Click to view available options
Needle Gauge:
23 G
28 G
30 G
Depth (Metric) Needle:
1.6 mm
1.8 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Depth (Metric) Needle
22-025-895 23 G 1.8 mm
22-025-893 28 G 1.6 mm
22-025-894 28 G 1.8 mm
22-025-892 30 G 1.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-025-895 Supplier Sol-Millennium Medical Supplier No. SLA005
Add to Cart
Add to Cart

Lancets are designed for virtually painless testing.

  • Passive active, spring action technology minimizes misfiring and gently controls penetration depth
  • Needle retracts automatically and locks out for safety, protecting against accidental cuts and minimizing the chance of cross-contamination

Specifications

Disposable Single-use
Needle Gauge 23 G
Sterility Sterile
Product Type Lancet
Depth (Metric) Needle 1.8 mm
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.