Learn More
Sol-Millennium Medical Sol-Care™ Safety Needle
Description
- Two options for protective arm activation: hard surface activation and thumb activation
- Ridges on the finger pad allow for simple and safe one-handed activation
- An audible and tactile click clearly indicates the safety shield is secure and locked into place
- Hubs, protective shields, and packaging are color-coded for immediate identification of needle gauges (ISO-6009 in compliance with criteria given by OSHA)
- Protective safety arm does not obstruct visualization of the injection site
- Bevel-up needle orientation allows for low angle injections
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 18 G |
| Latex Free | Yes |
| Product Type | Safety Needle |
| Disposable | Single-use |
| Volume (Metric) | 0.36 mL Residual |
| For Use With (Equipment) | Syringe |
| Connection Type | Luer Lock, Luer Slip |
| Graduated | No |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.