Learn More
Sol-Millennium Medical Sol-Care™ Safety Pen Needle
Description
- Shields lock automatically after injection, helping to prevent accidental injury during disposal
- Needle front pre-covered for safety
- Red safety visual to indicate once safety mechanism has been activated
- Fits most popular pens on the market
- Wider surface area helps minimize pressure during injection
Specifications
Specifications
| Material | Polypropylene, Stainless Steel |
| Needle Gauge | 32 G |
| Latex Free | Yes |
| Product Type | Pen Needle |
| Quantity | 800/Cs. |
| Length (Metric) Needle | 4 mm |
| For Use With (Equipment) | Insulin Pens |
| Connection Type | Female Luer |
| Graduated | No |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.