Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Guard™ 1 mL TB Safety Syringe with Fixed Needle 27G 1/2

Catalog No. 22025764
Change view
Click to view available options
Needle Gauge:
27 G
Length (English) Needle:
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-764 27 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-025-764 Supplier Sol-Millennium Medical Supplier No. 200019SG
Add to Cart
Add to Cart

Safety Syringes have a fixed needle and safety shield attached and reduce the risk of needle-stick injuries.

A transparent safety shield slides up to cover the needle during transport and after medication delivery, reducing exposure to the needle throughout the entire injection process.

  • Sliding Safety Shield with easy grip ridges to protect against needle-stick injuries
  • Transparent shield for easy sighting of the needle tip
  • Transport position - eliminate the need to recap the needle after drawing-up medication by sliding up the safety shield
  • Locked position - safety shield can lock in place for enhanced safety after medication delivery
  • Low Dead Space design reduces waste and allows for more efficient medication delivery
  • Clear and bold scale markings

Specifications

Material Stainless Steel, Polypropylene (Barrel)
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Syringe with Fixed Needle
Volume (Metric) 1 mL
Connection Type Fixed
Graduated No
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.