Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Guard™ Safety Needle

Catalog No. 22025891
Change view
Click to view available options
Needle Gauge:
18 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.62 in.
1 in.
1.5 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-891 30 G 0.5 in.
22-025-881 18 G 1.5 in.
22-025-882 21 G 1 in.
22-025-883 21 G 1.5 in.
22-025-884 22 G 1 in.
22-025-885 22 G 1.5 in.
22-025-886 23 G 1 in.
22-025-887 25 G 1 in.
22-025-888 25 G 1.5 in.
22-025-889 25 G 0.62 in.
22-025-890 27 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22-025-891 Supplier Sol-Millennium Medical Supplier No. SGN3012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safety Needle is designed with an intuitive safety shield mechanism that encapsulates the needle after injection, in order to prevent needle-stick injuries.

  • Two options for protective arm activation: hard surface activation and thumb activation
  • Ridges on the finger pad allow for simple and safe one-handed activation
  • An audible and tactile click clearly indicates the safety shield is secure and locked into place
  • Hubs, protective shields, and packaging are color-coded for immediate identification of needle gauges (ISO-6009 in compliance with criteria given by OSHA)
  • Protective safety arm does not obstruct visualization of the injection site
  • Bevel-up needle orientation allows for low angle injections

Specifications

Material Stainless Steel
Needle Gauge 30 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Safety Needle
Disposable Single-use
Volume (Metric) 0.36 mL Residual
For Use With (Equipment) Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.