Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-Guard™ Solo Safety Insulin Syringe with Fixed Needle

Catalog No. 22025773
Change view
Click to view available options
Needle Gauge:
29 G
30 G
31 G
Length (English):
0.31 in.
0.5 in.
Volume (Metric):
0.3 mL
0.5 mL
1 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Volume (Metric)
22-025-773 31 G 0.31 in. 1 mL
22-025-766 29 G 0.5 in. 0.3 mL
22-025-767 29 G 0.5 in. 0.5 mL
22-025-768 29 G 0.5 in. 1 mL
22-025-769 30 G 0.5 in. 0.5 mL
22-025-770 30 G 0.5 in. 1 mL
22-025-771 31 G 0.31 in. 0.3 mL
22-025-772 31 G 0.31 in. 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-025-773 Supplier Sol-Millennium Medical Supplier No. 3151610SG
Add to Cart
Add to Cart

The insulin syringes are designed with a one-handed safety activation, reducing the likelihood of needle-stick injury among patients and healthcare workers.

  • Safety shield feature that slides over the needle to prevent needle-stick injuries after medication delivery
  • Audible and tactile click once safety feature is activated, preventing reuse
  • Low dead space results in less medication waste

Specifications

Material Stainless Steel
Needle Gauge 31 G
Latex Free Yes
Length (English) 0.31 in.
Product Type Insulin Syringe
Volume (Metric) 1 mL
Length (Metric) Needle 8 mm
For Use With (Equipment) U 100 Insulin
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.