Learn More
Sol-Millennium Medical Sol-Guard™ XtraThin Safety Pull-Button Blood Collection Set 3/4 12 in.
Description
With ease, safety and comfort in mind, this device features an exclusive version of the Butterfly Needle, designed with a sliding button that using pull force, activates in-vein needle retraction after use.
- XtraThin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
- Large oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmation of proper needle placement
- Low angled tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Spring mechanism for split second in-vein needle retraction
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
Specifications
Specifications
| Product Type | Blood Collection Set |
| Color | Orange |
| Material | Plastic, Stainless Steel |
| Needle Gauge | 25 G |
| Sterility | Sterile |
| Latex Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.