Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-M™ 1 mL TB Syringe with Fixed Needle

Catalog No. 22025761
Change view
Click to view available options
Needle Gauge:
27 G
Length (English) Needle:
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-761 27 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-025-761 Supplier Sol-Millennium Medical Supplier No. 181027
Add to Cart
Add to Cart

The syringe with needle features low dead space technology that helps reduce medication waste and improve dosing accuracy.

  • High-transparency barrel to easily visualize contents
  • Silicone lubrication ensures smooth plunger movement
  • Plunger backstop that prevents accidental withdrawal of plunger from the barrel
  • Large finger grips allow for easy, controlled injections

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel, Polypropylene (Barrel)
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Syringe with Fixed Needle
Volume (Metric) 1 mL
Connection Type Fixed
Graduated Yes
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.