Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-M™ Blunt Fill Needle, 18 G 1 1/2 in. (Bulk, Non-sterile)

Catalog No. 22025715
Change view
Click to view available options
Volume (Metric):
0.36 mL Residual
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-025-715 0.36 mL Residual
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-025-715 Supplier Sol-Millennium Medical Supplier No. 110022NSB
Add to Cart
Add to Cart

Blunt Fill Needle and reduces the risk of needle-stick injuries to healthcare workers when drawing up and preparing medication by removing the need for sharps.

  • Eliminates the unnecessary use of sharps
  • Color-coded hubs for easy identification
  • Needle hub is compatible with all Luer-Lock and Luer Slip Tip Syringes

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 18 G
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Blunt Fill Needle
Volume (Metric) 0.36 mL Residual
For Use With (Equipment) Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.