Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-M™ Bulk, Non-sterile Hypodermic Needle

Catalog No. 22025755
Change view
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.625 in.
1 in.
1.25 in.
1.5 in.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-025-755 30 G 1 in.
22-025-729 16 G 1.5 in.
22-025-730 18 G 1 in.
22-025-731 18 G 1.5 in.
22-025-732 19 G 1 in.
22-025-733 19 G 1.5 in.
22-025-734 20 G 1 in.
22-025-735 20 G 1.5 in.
22-025-736 21 G 1 in.
22-025-737 21 G 1.5 in.
22-025-738 22 G 1 in.
22-025-739 22 G 1.5 in.
22-025-742 23 G 0.625 in.
22-025-740 23 G 1 in.
22-025-743 25 G 0.625 in.
22-025-744 25 G 1 in.
22-025-745 25 G 1.5 in.
22-025-746 26 G 0.5 in.
22-025-748 27 G 0.5 in.
22-025-750 27 G 1.25 in.
22-025-752 27 G 1.5 in.
22-025-754 30 G 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 22-025-755 Supplier Sol-Millennium Medical Supplier No. 113010B
Add to Cart
Add to Cart

This product line features a variety of needle length and gauge sizes.

  • Triple-bevel lubricated stainless steel bevel that minimizes patient discomfort
  • Needle hub is color coded for easy gauge identification (ISO-6009 in compliance with criteria given by OSHA)
  • Compatible with all standard luer lock and luer slip connectors
  • Translucent hubs for flashback confirmation

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 30 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Hypodermic Needle
Volume (Metric) 0.36 mL Residual
For Use With (Equipment) Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.