Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Millennium Medical Sol-M™ Insulin Syringe with Fixed Needle

Catalog No. 22025759
Change view
Click to view available options
Needle Gauge:
29 G
30 G
Length (English):
0.31 in.
0.5 in.
Volume (Metric):
0.3 mL
0.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Volume (Metric)
22-025-759 30 G 0.31 in. 0.5 mL
22-025-757 29 G 0.5 in. 0.5 mL
22-025-756 30 G 0.31 in. 0.3 mL
22-025-758 30 G 0.5 in. 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-025-759 Supplier Sol-Millennium Medical Supplier No. 1653051B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The insulin syringe supports accurate and comfortable insulin administration.

  • Needles engineered to ensure comfortable insulin administration
  • Bold and clear graduated insulin unit markings for accurate dosing
  • Low dead space for improved accuracy and less medication waste
  • Available in multiple sizes

Specifications

Material Stainless Steel
Needle Gauge 30 G
Latex Free Yes
Length (English) 0.31 in.
Product Type Insulin Syringe
Packaging PE Bag
Volume (Metric) 0.5 mL
Length (Metric) Needle 8 mm
For Use With (Equipment) U 100 Insulin
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.